Truck Box, Crossover, Aluminum, 71-1/2"W, Silver, 15.3 cu. ft.
Mfr # 114-0-01
Zoro # G3995817
product price: $1,337.00
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Color
Silver
Body Material
Aluminum
Finish
Powder-Coated
Includes
(2) Keys, Divider Tray
Lid Type
Non-Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114-0-01
Zoro #
G3995817
UPC #
783965026468
Country of Origin
United States
Dimensions
Overall Width
71-1/2 in
Overall Height
18-1/2 in
Overall Depth
27 1/2 in
Body Thickness
16 ga
Lid Thickness
16 ga
Overall Length
71-1/2 in
Details
Color
Silver
Body Material
Aluminum
Finish
Powder-Coated
Includes
(2) Keys, Divider Tray
Lid Type
Non-Adjustable
Features
12 V Access for Electrical Up-Fits, Full Weather Seal, Limited Lifetime Warranty
Item
Crossover Truck Box
Weather Resistant
Yes
Storage Capacity
15.3 cu ft
Lid Hinge
Yes
Lock Type
Keyed
Resistance Properties
Tamper-Resistant, Weather-Resistant
Texture
Diamond Plate
Latch Type
Push Button
Truck Box Type
Crossover Truck Box
Lid Material
Aluminum
Number of Compartments
2
Mount Type
Bracket
Description
This Weather Guard Truck Box is the perfect solution for protecting your tools and equipment. You will be able to store all your tools safely inside this box. The gull wing lid provides easy access to the storage space, while also offering a full weather seal. The tool box has an extreme protection lock that keeps it secure from theft and tampering. It also features a tamper-resistant body design. The truck box comes with a 15.3 cu ft capacity, along with a 71 1/2"W x 28 1/4"D x 18 1/2"H exterior size. If you are looking for high quality storage, this Weather Guard Crossover Truck Box is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.