Truck Box, Topside, Aluminum, 64-1/4"W, Black, 10.8 cu. ft.

  • Mfr # 365-5-02

  • Zoro # G4144996


product price: $1,279.00
/ea
Free Shipping & Returns

Key Features

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
(2) Keys
Lid Type
Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
365-5-02
Zoro #
G4144996
UPC #
783965038508
Country of Origin
United States

Dimensions

Overall Depth
16 1/4 in
Overall Width
64-1/4 in
Overall Height
18 in
Lid Thickness
16 ga
Body Thickness
16 ga
Overall Length
64-1/4 in

Details

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
(2) Keys
Lid Type
Adjustable
Features
Limited Lifetime Warranty, Rain Gutter and Full Weather Seal, Removable Parts Bin
Storage Capacity
10.8 cu ft
Weather Resistant
Yes
Item
Topside Truck Box
Lid Hinge
Yes
Mount Type
Bolt, Clamp
Number of Compartments
2
Lid Material
Aluminum
Truck Box Type
Topside Truck Box
Number of Locking Points
3
Latch Type
D-Handle
Texture
Diamond Plate
Lock Type
Keyed
Resistance Properties
Drill-Resistant, Weather-Resistant

Description

This Weather Guard Truck Box is a top-of-the-line product that you will want to have on hand. It features a full weather seal, rain gutter and drill-resistant lock core. The top side truck box has a 10.8 cu ft capacity and measures 64 1/4 in. wide by 18 in. high overall. The body of the aluminum tool box is powder coated for resistance against rust and corrosion. It also has quick release doors with a full weather seal, as well as a rain gutter along the front edge of the lid for directing water away from the box's contents. This Weather Guard Truck Box is built to last and comes with features that make it one of the best boxes available today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.