Truck Box, Topside, Aluminum, 64-1/4"W, Black, 7.9 cu. ft.

  • Mfr # 364-5-02

  • Zoro # G6480591


product price: $1,211.00
/ea
Additional $25.00 delivery surcharge applies per item.
See details

Key Features

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
(2) Keys, Parts Bin
Lid Type
Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
364-5-02
Zoro #
G6480591
UPC #
783965038485
Country of Origin
United States

Dimensions

Overall Height
16 in
Overall Depth
13 1/4 in
Overall Width
64-1/4 in
Lid Thickness
12 ga
Body Thickness
12 ga
Overall Length
64-1/4 in

Details

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
(2) Keys, Parts Bin
Lid Type
Adjustable
Features
Limited Lifetime Warranty, Rain Gutter and Full Weather Seal, Top-Mounted Removable Parts Bin
Storage Capacity
7.9 cu ft
Item
Topside Truck Box
Weather Resistant
Yes
Lid Hinge
Yes
Lid Material
Aluminum
Mount Type
Bolt, Clamp
Number of Locking Points
3
Resistance Properties
Drill-Resistant, Weather-Resistant
Number of Compartments
2
Lock Type
Keyed
Texture
Diamond Plate
Latch Type
D-Handle
Truck Box Type
Topside Truck Box

Description

Topside Truck Box, Gloss Black, Double Drop-Down Doors, Overall Width 64 1/4 in, Overall Depth 13 1/4 in, Overall Height 16 in, Storage Capacity 7.9 cu ft, 12 ga Gauge, Mounting Style Bolt-On and Clamp-On, Locking System Keyed with Drill-Resistant Lock Core, Latch Mechanism D-Handle, 3-Point, Includes (2) Keys, Parts Bin, Body Material Aluminum, Cover Material Aluminum, Lid Type Adjustable, Features Limited Lifetime Warranty, Rain Gutter and Full Weather Seal, Top-Mounted Removable Parts Bin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.