Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Truck Box, Topside, Aluminum, 64-1/4"W, Silver, 10.8 cu. ft.

  • Mfr # 365-0-02

  • Zoro # G4223003


product price: $1,279.00
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Silver
Body Material
Aluminum
Finish
Powder-Coated
Includes
(2) Keys
Lid Type
Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
365-0-02
Zoro #
G4223003
UPC #
783965038492
Country of Origin
United States

Dimensions

Overall Width
64-1/4 in
Overall Depth
16 1/4 in
Overall Height
18 in
Lid Thickness
16 ga
Body Thickness
16 ga
Overall Length
64-1/4 in

Details

Color
Silver
Body Material
Aluminum
Finish
Powder-Coated
Includes
(2) Keys
Lid Type
Adjustable
Features
Rain Gutter and Full Weather Seal, Removable Parts Bin
Item
Topside Truck Box
Storage Capacity
10.8 cu ft
Lid Hinge
Yes
Weather Resistant
Yes
Mount Type
Bolt, Clamp
Resistance Properties
Drill-Resistant, Weather-Resistant
Lid Material
Aluminum
Truck Box Type
Topside Truck Box
Latch Type
D-Handle
Number of Locking Points
3
Lock Type
Keyed
Number of Compartments
2
Texture
Diamond Plate

Description

This Weather Guard 365-0-02 Aluminum Truck Box is the perfect storage solution for your truck. You will be able to keep all your tools and equipment secure and protected. This top side truck box has a rain gutter, full weather seal, drill resistant lock core, and quick release doors. It has a 10.8 cu ft capacity with an overall width of 64 1/4 in., depth of 16 1/4 in., and height of 18 in.. The body is made of aluminum that is powder coated for added durability. The box also features 16 1/4" widths on each side, as well as an 18" height at the center. The Weather Guard 365-0-02 Aluminum Truck Box ensures that you have enough space to store all your tools or equipment without any problems.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.