Truck Box, Topside, Aluminum, 72-1/4"W, Black, 8.9 cu. ft.

  • Mfr # 372-5-02

  • Zoro # G6073207


product price: $1,240.00
/ea
Free Shipping & Returns

Key Features

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
Parts Bin
Lid Type
Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
372-5-02
Zoro #
G6073207
UPC #
783965038522
Country of Origin
United States

Dimensions

Overall Height
16 in
Overall Width
72-1/4 in
Overall Depth
13 1/4 in
Lid Thickness
12 ga
Body Thickness
12 ga
Overall Length
72-1/4 in

Details

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
Parts Bin
Lid Type
Adjustable
Features
Limited Lifetime Warranty, Rain Gutter and Full Weather Seal
Item
Topside Truck Box
Weather Resistant
Yes
Lid Hinge
Yes
Storage Capacity
8.9 cu ft
Lock Type
Keyed
Number of Compartments
2
Lid Material
Aluminum
Truck Box Type
Topside Truck Box
Mount Type
Bolt, Clamp
Texture
Diamond Plate
Resistance Properties
Drill-Resistant, Weather-Resistant
Latch Type
D-Handle
Number of Locking Points
3

Description

Topside Truck Box, Gloss Black, Double Drop-Down Doors, Overall Width 72 1/4 in, Overall Depth 13 1/4 in, Overall Height 16 in, Storage Capacity 8.9 cu ft, 12 ga Gauge, Mounting Style Bolt-On and Clamp-On, Locking System Keyed with Drill-Resistant Lock Core, Latch Mechanism D-Handle, 3-Point, Includes Parts Bin, Body Material Aluminum, Cover Material Aluminum, Lid Type Adjustable, Features Limited Lifetime Warranty, Rain Gutter and Full Weather Seal, Lid Hinge Yes, Weather Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.