Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Truck Box, Topside, Aluminum, 90-1/4"W, Silver, 11.1 cu. ft.

  • Mfr # 390-0-02

  • Zoro # G4189272


product price: $1,343.00
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Color
Silver
Body Material
Aluminum
Finish
Powder-Coated
Includes
(2) Keys
Lid Type
Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
390-0-02
Zoro #
G4189272
UPC #
783965038539
Country of Origin
United States

Dimensions

Overall Depth
13 1/4 in
Overall Height
16 in
Overall Width
90-1/4 in
Lid Thickness
16 ga
Body Thickness
16 ga
Overall Length
90-1/4 in

Details

Color
Silver
Body Material
Aluminum
Finish
Powder-Coated
Includes
(2) Keys
Lid Type
Adjustable
Features
Limited Lifetime Warranty, Rain Gutter and Full Weather Seal, Removable Parts Bin
Storage Capacity
11.1 cu ft
Weather Resistant
Yes
Lid Hinge
Yes
Item
Topside Truck Box
Lid Material
Aluminum
Latch Type
D-Handle
Number of Compartments
2
Texture
Diamond Plate
Truck Box Type
Topside Truck Box
Number of Locking Points
3
Resistance Properties
Drill-Resistant, Weather-Resistant
Mount Type
Bolt, Clamp
Lock Type
Keyed

Description

This Weather Guard 390-0-02 Truck Box is the perfect solution for keeping your tools organised. You will be able to carry your tools around with ease. This truck box has a rain gutter and full weather seal that keeps it safe from rust and corrosion. The drill resistant lock core on this truck box prevents tampering, while the quick release doors make it easy to access your tools. Designed to last, this silver aluminum tool box is powder coated for extra durability. It has an overall depth of 13 1/4 in., width of 90 1/4 in., and height of 16 in.. The Weather Guard 390 Topside Truck Box is the perfect companion for your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.