Truck Box, Topside, Aluminum, 96-1/4"W, Silver, 11.8 cu. ft.

  • Mfr # 396-0-02

  • Zoro # G3959261


product price:  $1,383.00
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Color
Silver
Body Material
Aluminum
Finish
Powder-Coated
Includes
(2) Keys
Lid Type
Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
396-0-02
Zoro #
G3959261
UPC #
783965038577
Country of Origin
United States

Dimensions

Overall Width
96-1/4 in
Overall Depth
13 1/4 in
Overall Height
16 in
Lid Thickness
16 ga
Body Thickness
16 ga
Overall Length
96-1/4 in

Details

Color
Silver
Body Material
Aluminum
Finish
Powder-Coated
Includes
(2) Keys
Lid Type
Adjustable
Features
Limited Lifetime Warranty, Rain Gutter and Full Weather Seal, Removable Parts Bin
Weather Resistant
Yes
Lid Hinge
Yes
Item
Topside Truck Box
Storage Capacity
11.8 cu ft
Resistance Properties
Drill-Resistant, Weather-Resistant
Number of Locking Points
3
Latch Type
D-Handle
Texture
Diamond Plate
Mount Type
Bolt, Clamp
Lock Type
Keyed
Number of Compartments
2
Lid Material
Aluminum
Truck Box Type
Topside Truck Box

Description

Topside Truck Box, Silver, Double Drop-Down Doors, Overall Width 96 1/4 in, Overall Depth 13 1/4 in, Overall Height 16 in, Storage Capacity 11.8 cu ft, 16 ga Gauge, Mounting Style Bolt-On and Clamp-On, Locking System Keyed with Drill-Resistant Lock Core, Latch Mechanism D-Handle, 3-Point, Includes (2) Keys, Body Material Aluminum, Cover Material Aluminum, Lid Type Adjustable, Features Limited Lifetime Warranty, Rain Gutter and Full Weather Seal, Removable Parts Bin, Lid Hinge Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.