Truck Box, Topside, Steel, 64-1/4"W, White, 10.8 cu. ft.

  • Mfr # 265-3-02

  • Zoro # G7072107


product price: $1,400.00
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Color
White
Body Material
Steel
Finish
Powder-Coated
Includes
(2) Keys, Parts Bin
Lid Type
Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
265-3-02
Zoro #
G7072107
UPC #
783965038379
Country of Origin
United States

Dimensions

Overall Depth
16 1/4 in
Overall Height
18 in
Overall Width
64-1/4 in
Body Thickness
16 ga
Lid Thickness
16 ga
Overall Length
64-1/4 in

Details

Color
White
Body Material
Steel
Finish
Powder-Coated
Includes
(2) Keys, Parts Bin
Lid Type
Adjustable
Features
Limited Lifetime Warranty, Rain Gutter and Full Weather Seal, Removable Parts Bin
Storage Capacity
10.8 cu ft
Item
Topside Truck Box
Weather Resistant
Yes
Lid Hinge
Yes
Truck Box Type
Topside Truck Box
Number of Compartments
2
Lid Material
Steel
Lock Type
Keyed
Latch Type
D-Handle
Number of Locking Points
3
Resistance Properties
Drill-Resistant, Weather-Resistant
Texture
Smooth
Mount Type
Bolt, Clamp

Description

If you are looking for a weather-resistant truck box, the Weather Guard 265-3-02 is an excellent choice. It features a rain gutter and full weather seal, which will keep your cargo safe from the elements. The 10.8 cu ft capacity means there is ample space in this truck box to store all your tools and equipment. Its overall depth of 16 1/4 in. makes it easy to load up with bulky items like shovels or fishing rods. Designed with quick release doors, the steel top side tool box also has a drill resistant lock core that provides added security for your belongings. The Weather Guard 265-3-02 Truck Box is built to last through years of use without compromising on performance or safety standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.