Truck Box, Topside, Steel, 72-1/4"W, White, 8.9 cu. ft.

  • Mfr # 272-3-02

  • Zoro # G4082215


product price: $1,360.00
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Color
White
Body Material
Steel
Finish
Powder-Coated
Includes
(2) Keys
Lid Type
Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
272-3-02
Zoro #
G4082215
UPC #
783965038386
Country of Origin
United States

Dimensions

Overall Width
72-1/4 in
Overall Height
16 in
Overall Depth
13 1/2 in
Lid Thickness
14 ga
Body Thickness
14 ga
Overall Length
72-1/4 in

Details

Color
White
Body Material
Steel
Finish
Powder-Coated
Includes
(2) Keys
Lid Type
Adjustable
Features
Rain Gutter and Full Weather Seal, Removable Parts Bin
Weather Resistant
Yes
Storage Capacity
8.9 cu ft
Item
Topside Truck Box
Lid Hinge
Yes
Lid Material
Aluminum
Latch Type
D-Handle
Mount Type
Bolt, Clamp
Lock Type
Keyed
Texture
Smooth
Resistance Properties
Drill-Resistant, Weather-Resistant
Number of Compartments
2
Truck Box Type
Topside Truck Box
Number of Locking Points
3

Description

Topside Truck Box, White, Double Drop-Down Doors, Overall Width 72 1/4 in, Overall Depth 13 1/2 in, Overall Height 16 in, Storage Capacity 8.9 cu ft, 14 ga Gauge, Mounting Style Bolt-On and Clamp-On, Locking System Keyed with Drill-Resistant Lock Core, Latch Mechanism D-Handle, 3-Point, Includes (2) Keys, Body Material Steel, Cover Material Aluminum, Lid Type Adjustable, Features Rain Gutter and Full Weather Seal, Removable Parts Bin, Lid Hinge Yes, Weather Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.