Truck Box, Topside, Steel, 90-1/4"W, White, 11.1 cu. ft.

  • Mfr # 290-3-02

  • Zoro # G4210324


product price: $1,395.00
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

Color
White
Body Material
Steel
Finish
Powder-Coated
Includes
(2) Keys
Lid Type
Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
290-3-02
Zoro #
G4210324
UPC #
783965038393
Country of Origin
United States

Dimensions

Overall Height
16 in
Overall Depth
13 1/4 in
Overall Width
90-1/4 in
Body Thickness
16 ga
Lid Thickness
16 ga
Overall Length
90-1/4 in

Details

Color
White
Body Material
Steel
Finish
Powder-Coated
Includes
(2) Keys
Lid Type
Adjustable
Features
Rain Gutter and Full Weather Seal, Removable Parts Bin, Tool-Less Quick Release Doors Adjust from 90 Degrees to 180 Degrees with Quickclips
Lid Hinge
Yes
Item
Topside Truck Box
Storage Capacity
11.1 cu ft
Weather Resistant
Yes
Resistance Properties
Drill-Resistant, Weather-Resistant
Truck Box Type
Topside Truck Box
Number of Compartments
2
Lid Material
Aluminum
Mount Type
Bolt, Clamp
Latch Type
D-Handle
Texture
Smooth
Number of Locking Points
3
Lock Type
Keyed

Description

The Weather Guard 290-3-02 Truck Box is a heavy duty, top side truck box with a capacity of 11.1 cu ft. It features a rain gutter and full weather seal to keep your tools dry and safe. This Weather Guard truck box has drill resistant lock core that resists attempts to break into the toolbox by using common hand or power tools. The quick release doors allow you to access your tools quickly and easily. With an overall depth of 13 1/4 in., this top side truck box is designed for larger vehicles like pick up trucks, vans and SUVs. The powder coated steel body offers great protection against rust and corrosion while its white finish makes it easy to clean when necessary. When you want the best storage space possible for your tools, this Weather Guard 290 3 02 Truck Box is the ideal choice for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.