Truck Box, Topside, Steel, 96-1/4"W, White, 11.8 cu. ft.

  • Mfr # 296-3-02

  • Zoro # G6399285


product price:  $1,437.00
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Color
White
Body Material
Steel
Finish
Powder-Coated
Includes
(2) Keys, Parts Bin
Lid Type
Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
296-3-02
Zoro #
G6399285
UPC #
783965038416
Country of Origin
United States

Dimensions

Overall Height
16 in
Overall Width
96-1/4 in
Overall Depth
13 1/4 in
Body Thickness
16 ga
Lid Thickness
16 ga
Overall Length
96-1/4 in

Details

Color
White
Body Material
Steel
Finish
Powder-Coated
Includes
(2) Keys, Parts Bin
Lid Type
Adjustable
Features
Limited Lifetime Warranty, Rain Gutter and Full Weather Seal, Removable Parts Bin
Lid Hinge
Yes
Item
Topside Truck Box
Weather Resistant
Yes
Storage Capacity
11.8 cu ft
Texture
Smooth
Resistance Properties
Drill-Resistant, Weather-Resistant
Truck Box Type
Topside Truck Box
Number of Locking Points
3
Lid Material
Steel
Number of Compartments
2
Latch Type
D-Handle
Mount Type
Bolt, Clamp
Lock Type
Keyed

Description

This Weather Guard 296-3-02 Truck Box is a must-have for those who need to store tools and equipment in their truck. The durable steel construction means it will last for years to come. This topside truck box has a rain gutter, full weather seal, drill resistant lock core and quick release doors. Its 11.8 cu ft capacity makes it ideal for stowing your tools while you are on the go. With powder coated steel body material, this top side truck box also resists rust and corrosion. The Weather Guard Top Side Truck Box is the perfect solution for storing your tools while you are on the go.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.