Truck Box, Topside, Steel, 96-1/4"W, White, 21.4 cu. ft.

  • Mfr # 297-3-02

  • Zoro # G4185081


product price:  $1,678.00
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Color
White
Body Material
Steel
Finish
Powder-Coated
Includes
(2) Keys
Lid Type
Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
297-3-02
Zoro #
G4185081
UPC #
783965038423
Country of Origin
United States

Dimensions

Overall Depth
16 1/4 in
Overall Width
96-1/4 in
Overall Height
24 in
Lid Thickness
14 ga
Body Thickness
14 ga
Overall Length
96-1/4 in

Details

Color
White
Body Material
Steel
Finish
Powder-Coated
Includes
(2) Keys
Lid Type
Adjustable
Features
Limited Lifetime Warranty, Rain Gutter and Full Weather Seal, Removable Parts Bin
Storage Capacity
21.4 cu ft
Lid Hinge
Yes
Item
Topside Truck Box
Weather Resistant
Yes
Latch Type
D-Handle
Number of Locking Points
3
Truck Box Type
Topside Truck Box
Lid Material
Aluminum
Texture
Smooth
Number of Compartments
2
Resistance Properties
Drill-Resistant, Weather-Resistant
Lock Type
Keyed
Mount Type
Bolt, Clamp

Description

This Weather Guard Topside Truck Box is the perfect solution for keeping your tools and equipment organised. You will be able to carry your tools around with ease. The truck box has a rain gutter and full weather seal, which keeps it protected from the elements. It also has drill-resistant lock core, making it tough enough to resist attempts at theft. With quick release doors, you can open this tool box easily without having to remove any locks or hinges. This 21.4 cu ft top side truck box is made of steel and comes in white with a powder coated finish for added durability. The Weather Guard 96 1/4"W Top Side Truck Box is an essential addition to your garage or workshop if you want to keep your tools safe and secure while being easy on the eyes as well.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.