Truck Box, Underbody, Steel, 24-1/4"W, Black
Mfr # 562-5-02
Zoro # G1964949
product price: $1,213.00
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
Key Features
Color
Gloss Black
Body Material
Steel
Finish
Powder-Coated
Lid Type
Adjustable
Features
Rain Gutter and Full Weather Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
562-5-02
Zoro #
G1964949
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
60-1/8 in
Overall Depth
24 1/4 in
Overall Height
24-1/8 in
Body Thickness
14 ga
Overall Length
60.13 in
Details
Color
Gloss Black
Body Material
Steel
Finish
Powder-Coated
Lid Type
Adjustable
Features
Rain Gutter and Full Weather Seal
Item
Underbody Truck Box
Storage Capacity
20 cu ft
Number of Locking Points
3
Number of Compartments
1
Resistance Properties
Weather-Resistant
Latch Type
D-Handle
Truck Box Type
Underbody Truck Box
Lid Material
Steel
Texture
Smooth
Lock Type
Keyed
Description
Underbody Truck Box, Gloss Black, Single Drop-Down Door, Overall Width 60 1/8 in, Overall Depth 24 1/4 in, Overall Height 24 1/8 in, Storage Capacity 20 cu ft, Body Material Steel, Lid Type Adjustable, Features Rain Gutter and Full Weather Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.