Truck Box, Underbody, Steel, 36-5/8"W, Black, 6.7 cu. ft.
Mfr # 536-5-02
Zoro # G4104904
product price:Â $777.00
/ea
Free Shipping & Returns
Key Features
Color
Gloss Black
Body Material
Steel
Finish
Powder-Coated
Includes
(2) Keys
Lid Type
Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
536-5-02
Zoro #
G4104904
UPC #
783965027397
Country of Origin
United States
Dimensions
Overall Height
18-1/8 in
Overall Width
36-5/8 in
Overall Depth
18 1/4 in
Body Thickness
14 ga
Lid Thickness
14 ga
Overall Length
36.63 in
Details
Color
Gloss Black
Body Material
Steel
Finish
Powder-Coated
Includes
(2) Keys
Lid Type
Adjustable
Features
Three-Point Latching System, Limited Lifetime Warranty, Rain Gutter and Full Weather Seal
Lid Hinge
Yes
Storage Capacity
6.7 cu ft
Item
Underbody Truck Box
Weather Resistant
Yes
Mount Type
Bolt
Number of Compartments
1
Resistance Properties
Weather-Resistant
Texture
Smooth
Latch Type
D-Handle
Lid Material
Aluminum
Truck Box Type
Underbody Truck Box
Lock Type
Keyed
Description
If you want to protect your tools and equipment from the elements, this Weather Guard Underbody Truck Box is the perfect solution. It features a rain gutter and full weather seal. The truck box has stainless steel D-handles that provide an easy grip when opening and closing the doors. With a quick release door design, you can access your cargo in seconds. This black underbody truck box has a 6.7 cu ft capacity with an overall height of 18 1/8 in., width of 36 5/8 in., and depth of 18 1/4 in.. Made of steel, it comes with a powder coating finish for protection against rusting and corrosion. If you need to store tools or equipment securely, then the Weather Guard Underbody Truck Box is what you need to get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.