Truck Box, Underbody, Steel, 48-1/8"W, Black, 9.1 cu. ft.
Mfr # 548-5-02
Zoro # G4104877
product price:Â $877.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Gloss Black
Body Material
Steel
Finish
Powder-Coated
Includes
(2) Keys
Lid Type
Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
548-5-02
Zoro #
G4104877
UPC #
783965027434
Country of Origin
United States
Dimensions
Overall Height
18-1/8 in
Overall Depth
18 1/4 in
Overall Width
48-1/8 in
Lid Thickness
14 ga
Body Thickness
14 ga
Overall Length
48.13 in
Details
Color
Gloss Black
Body Material
Steel
Finish
Powder-Coated
Includes
(2) Keys
Lid Type
Adjustable
Features
Three-Point Latching System, Limited Lifetime Warranty, No Tools Required, Rain Gutter and Full Weather Seal, Tool-Less Quick Release Doors Adjust from 90 Degrees to 180 Degrees with Quickclips
Lid Hinge
Yes
Weather Resistant
Yes
Storage Capacity
9.1 cu ft
Item
Underbody Truck Box
Lid Material
Aluminum
Lock Type
Keyed
Number of Compartments
1
Texture
Smooth
Resistance Properties
Weather-Resistant
Mount Type
Bolt
Latch Type
D-Handle
Truck Box Type
Underbody Truck Box
Description
Underbody Truck Box, Gloss Black, Single Drop-Down Door, Overall Width 48 1/8 in, Overall Depth 18 1/4 in, Overall Height 18 1/8 in, Storage Capacity 9.1 cu ft, 14 ga Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism D-Handle, 3-Point, Includes (2) Keys, Body Material Steel, Cover Material Aluminum, Lid Type Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.