Truck Box, White, Non-Adjustable, 87 in
- Mfr # 165-3-03
- Zoro # G102457037
product price:Â
$
892.00
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Body Material
Steel
Truck Box Type
Side-Mount Truck Box
Color
White
Overall Depth
17 in
Overall Height
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 165-3-03
- Zoro #
- G102457037
- UPC #
- 783965066495
- Country of Origin
- United States
Dimensions
- Overall Depth
- 17 in
- Overall Height
- 13 in
- Overall Width
- 87 1/4 in
- Body Thickness
- 18 ga
- Fits Chest Size
- 90 Degrees Cover Opening
Description
Truck Box, White, Single Lid, Overall Width 87 1/4 in, Overall Depth 17 in, Overall Height 13 in, Storage Capacity 6.6 cu ft, Mounting Style Drill, Latch Mechanism Automotive Dual-Stage Rotary, Includes Installation Hardware, Tie Downs, Body Material Steel, Cover Material Powder Coated, Lid Type Non-Adjustable, Features 90 Degrees Cover Opening, Weather Resistant Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.