Zoro Homepage

Truck Rack Cab Protector, Steel, Black

  • Mfr # 1059-52-01

  • Zoro # G6757653


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Powder Coat
For Use With
Truck Rack Mfr. No. 1275-52-02
Height
21-39/64"
Width
1-7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1059-52-01
Zoro #
G6757653
UPC #
783965055918
Country of Origin
China

Dimensions

Height
21-39/64"
Width
1-7/8"
Overall Height
21-39/64"
Overall Width
64-13/16"

Details

Item
Truck Rack Cab Protector
Material
Steel
Finish
Powder Coat
For Use With
Truck Rack Mfr. No. 1275-52-02
Color
Black
Features
No Drill Installation
Load Capacity
0 lb.

Description

Truck Rack Cab Protector, Material Steel, Color Black, Overall Height 21-39/64 In., Finish Powder Coated, For Use With Truck Rack Mfr. No. 1275-52-02

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.