Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1390-52-01
Zoro #
G6757617
UPC #
783965056984
Country of Origin
China
Dimensions
Width
3 in
Height
2 3/4 in
Length
52 3/4 in
Details
Load Capacity
1,000 lb
Item
Truck Rack Cross Member
Color
Black
Material
Steel
Finish
Matte
Maximum Load Capacity
1,000 lb
Mounting Hardware Included
No
Adjustable
No
Truck Rack Style
Truck Equipment & Tool Racks
Drilling Required
No
Installation Type
Rack Mounted
Mounting Hardware Required
No
Description
Truck Rack Cross Member, Truck Rack Style Truck Equipment & Tool Racks, Steel, Maximum Load Capacity 1,000 lb, Length 52 3/4 in, Width 3 in, Height 2 3/4 in, Black, Adjustable No, Drilling Required No, Finish Matte, Installation Type Rack Mounted, Mounting Hardware Included No, Mounting Hardware Required No, Mounting Location Truck Rack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.