Truck Rack, Steel, Black, Powder Coated

  • Mfr # 1275-52-02

  • Zoro # G6757784


product price: $1,140.00
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Finish
Matte
Includes
Protective Tape
Material
Steel
Color
Black
Width
57 2/3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1275-52-02
Zoro #
G6757784
UPC #
783965055895
Country of Origin
China

Dimensions

Width
57 2/3 in
Height
34 3/4 in
Length
154 in

Details

Finish
Matte
Includes
Protective Tape
Material
Steel
Item
Truck Rack
Color
Black
Load Capacity
1,000 lb
Truck Rack Style
Ladder Racks
Mounting Hardware Required
Yes
Installation Type
Bed Rail Mounted
Adjustable
Yes
Drilling Required
No
Maximum Load Capacity
1,000 lb

Description

Truck Rack, Truck Rack Style Ladder Racks, Steel, Maximum Load Capacity 1,000 lb, Length 154 in, Width 57 2/3 in, Height 34 3/4 in, Black, Adjustable Yes, Drilling Required No, Finish Matte, Installation Type Bed Rail Mounted, Mounting Hardware Required Yes, Mounting Location Bed Rail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.