Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PACK RAT Truck/Van Storage Drawer, 48 in D

  • Mfr # 308-3

  • Zoro # G4297413


product price: $1,972.00
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Color
White
Finish
Powder-Coated
Includes
(2) Keys, Mounting Kit
Assembled/Unassembled
Assembled
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
308-3
Zoro #
G4297413
UPC #
783965014199
Country of Origin
United States

Dimensions

Overall Depth
48 in
Overall Height
9-1/2 in
Overall Width
39 3/4 in
Drawer Width
39 in
Drawer Height
5 in
Drawer Depth
45 in
Body Thickness
14 ga

Details

Color
White
Finish
Powder-Coated
Includes
(2) Keys, Mounting Kit
Assembled/Unassembled
Assembled
Number of Shelves
4
Resistant To
Abrasion, Corrosion, Scratches
Type
Standard
Number of Drawers
1
Item
Truck or Van Drawer Unit
Rollers
3
Number of Dividers
24
Load Capacity
750 lb
Lock Type
Keyed
Latch Type
Push Button
Compatible Vehicle Type
Cargo Vans, Trucks
Drawer Load Capacity
425 lb
Number of Compartments
4
Body Material
Steel
Truck Box Type
Truck Box Drawer
Storage Capacity
425 lb

Description

The Weather Guard 308-3 Pack RAT Drawer is the perfect solution for storage in your truck or van. You will be able to carry all your tools with ease. With a 425 lb capacity, this drawer has 4 full extension drawers that are 9 in. high and 48 in. deep. The unit also has an overall width of 39 3/4 in., an overall depth of 48 in., and an overall height of 9 in.. It comes with powder coated steel construction and features a 14 gauge thickness. The Weather Guard Truck Box Drawer is the perfect tool for storage when you need it most.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.