Shop WEATHER GUARD

Truck/Van Storage Drawer, 8-7/8" H, Steel

  • Mfr # 307-3

  • Zoro # G4052867


product price: 
$
1,676.00
/ea
Additional $135.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Body Material
Steel
Truck Box Type
Truck Box Drawer
Color
White
Overall Depth
48 in
Overall Height
9 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
307-3
Zoro #
G4052867
UPC #
783965014182
Country of Origin
United States

Dimensions

Overall Depth
48 in
Overall Height
9 1/2 in
Overall Width
30 in
Body Thickness
14 ga
Drawer Height
5 in
Drawer Depth
45 in
Drawer Width
29 1/4 in
Thickness
14 ga

Details

Item
Truck or Van Storage Drawer
Body Material
Steel
Truck Box Type
Truck Box Drawer
Color
White
Latch Type
Push Button
Lock Type
Keyed
Storage Capacity
425 lb
Finish
Powder-Coated
Number of Shelves
3
Type
Standard
Assembled/Unassembled
Assembled
Number of Dividers
18
Resistant To
Abrasion, Corrosion, Scratches
Material
Steel
Number of Drawers
1
Rollers
2
Includes
(2) Keys, Mounting Kit
Load Capacity
750 lb
Compatible Vehicle Type
Cargo Vans, Trucks
Number of Compartments
3
Drawer Load Capacity
425 lb

Description

Truck or Van Storage Drawer, Type Standard, Width 29-7/8 In., Material Steel, 14 Gauge, Number of Drawers 1, Number of Shelves 3, Height 8-7/8 In., Depth 48 In., Number of Dividers 18, 2 Rollers, White, Powder Coat Finish, Locking System Red Pushbutton, Lock Cylinder with 2 Keys, Capacity 425 lb., Resistant To Corrosion, Abrasion, Scratches, Includes 2 Keys, Mounting Kit, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.