
Underbed Box - Black
Mfr # 524-5-02
Zoro # G802481202
product price: $642.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
Key Features
Color
Gloss Black
Body Material
Steel
Finish
Powder Coated
Features
Extreme Security
Type
Underbed Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
524-5-02
Zoro #
G802481202
UPC #
783965042123
Country of Origin
United States
Dimensions
Overall Height
18.13 in
Overall Length
24.13 in
Overall Width
18.25 in
Details
Color
Gloss Black
Body Material
Steel
Finish
Powder Coated
Features
Extreme Security
Type
Underbed Box
Item
Underbed Box
Weather Resistant
Ultimate
Weather Strip
Memory Resistant D-Shaped Ribbed
Installation Time
.1 hr
Key Alike
On Request
Lock Type
3-Point Latch
Latch Type
Latch
Storage Capacity
4.5 cu. ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.