
Utility Chest Truck Box, Gloss Black
Mfr # 614-5-04
Zoro # G916526578
product price: $1,021.99
/ea
Free Shipping & Returns
Key Features
Finish
Powder-Coated
Overall Width
40 in
Overall Depth
20 in
Features
Color
Gloss Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
614-5-04
Zoro #
G916526578
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
40 in
Overall Depth
20 in
Overall Height
16 1/4 in
Details
Item
Chest
Finish
Powder-Coated
Features
Color
Gloss Black
Body Material
Aluminum
Includes
Key
Storage Capacity
7 cu ft
Truck Box Type
Utility Chest Truck Box
Lid Material
Aluminum
Resistance Properties
Weather-Resistant
Latch Type
Push Button
Description
Utility Chest Truck Box, Gloss Black, Single Lid, Overall Width 40 in, Overall Depth 20 in, Overall Height 16 1/4 in, Storage Capacity 7 cu ft, Includes Key, Body Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.