
Utility Chest Truck Box, Gloss Black
Mfr # 624-5-04
Zoro # G116526668
product price: $1,158.99
/ea
Free Shipping & Returns
Key Features
Storage Capacity
8.5 cu ft
Finish
Powder-Coated
Overall Width
48 in
Color
Gloss Black
Includes
Key
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
624-5-04
Zoro #
G116526668
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Depth
20 in
Overall Height
19 in
Details
Storage Capacity
8.5 cu ft
Finish
Powder-Coated
Color
Gloss Black
Includes
Key
Body Material
Aluminum
Item
Chest
Features
Lid Material
Aluminum
Resistance Properties
Weather-Resistant
Latch Type
Push Button
Truck Box Type
Utility Chest Truck Box
Description
Utility Chest Truck Box, Gloss Black, Single Lid, Overall Width 48 in, Overall Depth 20 in, Overall Height 19 in, Storage Capacity 8.5 cu ft, Includes Key, Body Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.