Zoro Homepage

Utility Chest Truck Box, Gloss Black

  • Mfr # 634-5-04

  • Zoro # G616526601


product price: $1,249.99
/ea
Free Shipping & Returns

Key Features

Overall Height
19 in
Color
Gloss Black
Finish
Powder-Coated
Body Material
Aluminum
Overall Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634-5-04
Zoro #
G616526601
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
19 in
Overall Depth
20 in
Overall Width
58 in

Details

Item
Chest
Color
Gloss Black
Finish
Powder-Coated
Body Material
Aluminum
Features
Red Push-Button Lock is Retractable to Let you Know at a Glance when your Box is Locked, Full Weather Seal on the Truck Tool Box Protects Against the Elements, Manage One Truck Box or an Entire Fleet of Truck Boxes with a Single Key. Simply Code your Truck Boxes to Fit your needs, Automotive-Grade Lock-and-Latch System Guards against Theft from Picking
Includes
Key
Storage Capacity
10 cu ft
Lid Material
Aluminum
Resistance Properties
Weather-Resistant
Latch Type
Push Button
Truck Box Type
Utility Chest Truck Box

Description

Utility Chest Truck Box, Gloss Black, Single Lid, Overall Width 58 in, Overall Depth 20 in, Overall Height 19 in, Storage Capacity 10 cu ft, Includes Key, Body Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.