Zoro Homepage

Utility Chest Truck Box, Gloss Black

  • Mfr # 635-5-04

  • Zoro # G916526585


product price: $1,231.99
/ea
Free Shipping & Returns

Key Features

Overall Width
58 in
Body Material
Steel
Includes
Key
Features
Overall Height
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635-5-04
Zoro #
G916526585
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
58 in
Overall Height
19 in
Overall Depth
20 in

Details

Item
Chest
Body Material
Steel
Includes
Key
Features
Color
Gloss Black
Storage Capacity
10 cu ft
Finish
Powder-Coated
Resistance Properties
Weather-Resistant
Latch Type
Push Button
Truck Box Type
Utility Chest Truck Box
Lid Material
Steel

Description

Utility Chest Truck Box, Gloss Black, Single Lid, Overall Width 58 in, Overall Depth 20 in, Overall Height 19 in, Storage Capacity 10 cu ft, Includes Key, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.