Zoro Homepage

Utility Chest Truck Box, Matte Black

  • Mfr # 624-52-04

  • Zoro # G916526691


product price: $1,042.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder-Coated
Overall Height
52 1/2 in
Storage Capacity
8.5 cu ft
Features
Red Push-Button Lock is Retractable to Let you Know at a Glance when your Box is Locked, Full Weather Seal on the Truck Tool Box Protects Against the Elements, Manage One Truck Box or an Entire Fleet of Truck Boxes with a Single Key. Simply Code your Truck Boxes to Fit your needs, Automotive-Grade Lock-and-Latch System Guards against Theft from Picking
Overall Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
624-52-04
Zoro #
G916526691
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
52 1/2 in
Overall Width
48 in
Overall Depth
20 in

Details

Finish
Powder-Coated
Storage Capacity
8.5 cu ft
Item
Chest
Features
Red Push-Button Lock is Retractable to Let you Know at a Glance when your Box is Locked, Full Weather Seal on the Truck Tool Box Protects Against the Elements, Manage One Truck Box or an Entire Fleet of Truck Boxes with a Single Key. Simply Code your Truck Boxes to Fit your needs, Automotive-Grade Lock-and-Latch System Guards against Theft from Picking
Includes
Key
Color
Matte Black
Body Material
Aluminum
Lid Material
Aluminum
Latch Type
Push Button
Resistance Properties
Weather-Resistant
Truck Box Type
Utility Chest Truck Box

Description

Utility Chest Truck Box, Matte Black, Single Lid, Overall Width 48 in, Overall Depth 20 in, Overall Height 52 1/2 in, Storage Capacity 8.5 cu ft, Includes Key, Body Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.