
Utility Chest Truck Box, Silver
Mfr # 634-0-04
Zoro # G116526644
product price: $1,249.99
/ea
Free Shipping & Returns
Key Features
Finish
Powder-Coated
Overall Depth
20 in
Overall Width
58 in
Features
Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
634-0-04
Zoro #
G116526644
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
20 in
Overall Width
58 in
Overall Height
19 in
Details
Finish
Powder-Coated
Features
Body Material
Aluminum
Storage Capacity
10 cu ft
Item
Chest
Includes
Key
Truck Box Type
Utility Chest Truck Box
Lid Material
Aluminum
Resistance Properties
Weather-Resistant
Latch Type
Push Button
Description
Utility Chest Truck Box, Silver, Single Lid, Overall Width 58 in, Overall Depth 20 in, Overall Height 19 in, Storage Capacity 10 cu ft, Includes Key, Body Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.