Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Van Ladder Rack

  • Mfr # ASRC001

  • Zoro # G510927412


product price: $968.00
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
White
Finish
Powder-Coated
Overall Length
95 in
Overall Height
10 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ASRC001
Zoro #
G510927412
UPC #
783965070911
Country of Origin
China

Dimensions

Overall Length
95 in
Overall Height
10 1/4 in
Overall Width
63 in

Details

Material
Aluminum
Item
Van Ladder Rack
Color
White
Finish
Powder-Coated

Description

Van Ladder Rack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.