Zoro Homepage

Van Ladder Rack

  • Mfr # ASRS001

  • Zoro # G010927400


product price: $1,435.00
/ea
Free Shipping & Returns

Key Features

Overall Length
125 in
Material
Aluminum
Includes
Ladder Stops, Tie-Down Points
Color
White
Overall Width
73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASRS001
Zoro #
G010927400
UPC #
783965070935
Country of Origin
China

Dimensions

Overall Length
125 in
Overall Width
73 in
Overall Height
10 1/4 in

Details

Item
Van Ladder Rack
Material
Aluminum
Includes
Ladder Stops, Tie-Down Points
Color
White

Description

Van Ladder Rack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.