Zoro Homepage

Van Partition, White, Steel

  • Mfr # 70004R

  • Zoro # G015830453


product price: $68.15
/ea

Key Features

Compatible Product Type
Full-Size Van Partitions
Color
White
Overall Width
0 in
Overall Height
0 in
Overall Length
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70004R
Zoro #
G015830453
UPC #
783965061766
Country of Origin
United States

Dimensions

Overall Width
0 in
Overall Height
0 in
Overall Length
0 in

Details

Compatible Product Type
Full-Size Van Partitions
Color
White
Material
Steel
Item
Van Partition
Product Type
Installation Template

Description

Bulkhead Installation Templates

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.