Van Partition, White, Steel
Mfr # 70015R
Zoro # G215830451
product price: $73.75
/eaKey Features
Overall Height
0 in
Material
Steel
Compatible Product Type
Compact Van Partitions
Product Type
Installation Template
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70015R
Zoro #
G215830451
UPC #
783965062909
Country of Origin
United States
Dimensions
Overall Height
0 in
Overall Length
0 in
Overall Width
0 in
Details
Item
Van Partition
Material
Steel
Compatible Product Type
Compact Van Partitions
Product Type
Installation Template
Color
White
Description
Installation Templates Compact Size Van
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.