Van Roof Rack, Aluminum, White
Mfr # 2291-3-01
Zoro # G515830472
product price: $2,112.00
/ea
Free Shipping & Returns
Key Features
Overall Width
75 3/5 in
Overall Length
130 3/4 in
Overall Height
19 in
Color
White
Includes
Clamps
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2291-3-01
Zoro #
G515830472
UPC #
783965047968
Country of Origin
China
Dimensions
Overall Width
75 3/5 in
Overall Length
130 3/4 in
Overall Height
19 in
Details
Item
Van Roof Rack
Color
White
Includes
Clamps
Finish
Powder-Coated
Material
Aluminum
Description
Extended Drop-Down
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.