Zoro Homepage

Van Roof Rack, Aluminum, White

  • Mfr # 2295-3-01

  • Zoro # G115830469


product price: $1,545.00
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Overall Height
13 in
Finish
Powder-Coated
Features
Slide Down System Lowers Ladder Additional 2 ft after the Drop-Down Rotation
Overall Length
130 3/4 in
Overall Width
33 2/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2295-3-01
Zoro #
G115830469
UPC #
783965047975
Country of Origin
China

Dimensions

Overall Height
13 in
Overall Length
130 3/4 in
Overall Width
33 2/5 in

Details

Finish
Powder-Coated
Features
Slide Down System Lowers Ladder Additional 2 ft after the Drop-Down Rotation
Item
Van Roof Rack
Color
White
Material
Aluminum

Description

EZGLIDE2 Extended Drop-Down

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.