Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VAN SHELF MOUNTING KIT FOR FORD TRNSIT 148IN EXT. WB

  • Mfr # 975105-3-01

  • Zoro # G702168999


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
White
Features
Ford Transit; Roof Height High; Wheel Base Extended
Style
Shelf Mounting Kit
Install Time
0.3 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
975105-3-01
Zoro #
G702168999
UPC #
783965055970
Country of Origin
United States

Dimensions

Roof Height
High

Details

Material
Steel
Color
White
Features
Ford Transit; Roof Height High; Wheel Base Extended
Style
Shelf Mounting Kit
Install Time
0.3 hr
Vehicle Type
Full

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.