Van Window Screen, Steel, Black
Mfr # 88060
Zoro # G514544400
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Includes
Mounting Hardware
Color
Black
Overall Height
20 1/2 in
Product Type
Van Window Screen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88060
Zoro #
G514544400
UPC #
783965045186
Country of Origin
China
Dimensions
Overall Height
20 1/2 in
Overall Width
27 in
Details
Item
Van Window Screen
Material
Steel
Includes
Mounting Hardware
Color
Black
Product Type
Van Window Screen
Compatible Van Type
Full-Size Vans
Description
Transit Van Window Screen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.