Zoro Homepage

Van Window Screen, Steel, Black

  • Mfr # 88061

  • Zoro # G714544415


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Includes
Mounting Hardware
Product Type
Van Window Screen
Compatible Van Type
Full-Size Vans
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88061
Zoro #
G714544415
UPC #
783965045193
Country of Origin
China

Dimensions

Overall Height
27 in
Overall Width
41 in

Details

Item
Van Window Screen
Material
Steel
Color
Black
Includes
Mounting Hardware
Product Type
Van Window Screen
Compatible Van Type
Full-Size Vans

Description

Transit Van Window Screen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.