Zoro Homepage

Van Window Screen, Steel, Black

  • Mfr # 88062

  • Zoro # G614544423


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Includes
Mounting Hardware
Compatible Van Type
Full-Size Vans
Product Type
Van Window Screen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88062
Zoro #
G614544423
UPC #
783965045209
Country of Origin
China

Dimensions

Overall Height
32 in
Overall Width
27 in

Details

Item
Van Window Screen
Material
Steel
Color
Black
Includes
Mounting Hardware
Compatible Van Type
Full-Size Vans
Product Type
Van Window Screen

Description

Transit Van Window Screen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.