Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Van Window Screen, Steel, Black

  • Mfr # 88063

  • Zoro # G014644433


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Width
46 in
Includes
Mounting Hardware
Color
Black
Overall Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88063
Zoro #
G014644433
UPC #
783965045216
Country of Origin
United States

Dimensions

Overall Width
46 in
Overall Height
30 in

Details

Item
Van Window Screen
Material
Steel
Includes
Mounting Hardware
Color
Black
Product Type
Van Window Screen
Compatible Van Type
Full-Size Vans

Description

Window Screen, Side Door, High Roof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.