Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel base Floor Mat

  • Mfr # 89026

  • Zoro # G314338353


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Thermoplastic Rubber
Product Type
Floor Liner
Use Location
Cargo/Trunk
Overall Length
160 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89026
Zoro #
G314338353
UPC #
783965045285
Country of Origin
United States

Dimensions

Overall Length
160 3/4 in
Overall Width
68 1/2 in

Details

Item
Vehicle Floor Mat
Color
Black
Material
Thermoplastic Rubber
Product Type
Floor Liner
Use Location
Cargo/Trunk
Mat Type
Model Specific

Description

Wheel base Floor Mat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.