Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Well Cabinet, 42Inx15Inx14In

  • Mfr # 9444-3-01

  • Zoro # G0919235


product price: $398.00
/ea
Free Shipping & Returns

Key Features

Color
White
Finish
Powder Coated
Includes
(10) 1/4 in Flat Washers, (2) 1/4-14 x 3/4 in Hex Head Bolts, (2) 1/4-20 x 1 1/4 in Hex Head Bolts, (2) Floor Mounting Spacers, (2) Mounting Strap Angles, (2) Mounting Straps, (3) 1/4 in Lock Washers, (3) Blind Fasteners, (4) 1/4-20 x 5/8 in Hex Head Bolts, (6) 1/4-20 Nylon Lock Nuts, 1/4-20 x 2 1/4 in Hex Head Black Bolts, Blind Fastener Installation Tool
Features
Armor Tuf Powder Coat Finish, Fully Arc Welded Heavy-Gauge Steel Construction
Overall Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9444-3-01
Zoro #
G0919235
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
15 in
Overall Width
42 in
Overall Length
14 in
Overall Depth
14 in

Details

Color
White
Finish
Powder Coated
Includes
(10) 1/4 in Flat Washers, (2) 1/4-14 x 3/4 in Hex Head Bolts, (2) 1/4-20 x 1 1/4 in Hex Head Bolts, (2) Floor Mounting Spacers, (2) Mounting Strap Angles, (2) Mounting Straps, (3) 1/4 in Lock Washers, (3) Blind Fasteners, (4) 1/4-20 x 5/8 in Hex Head Bolts, (6) 1/4-20 Nylon Lock Nuts, 1/4-20 x 2 1/4 in Hex Head Black Bolts, Blind Fastener Installation Tool
Features
Armor Tuf Powder Coat Finish, Fully Arc Welded Heavy-Gauge Steel Construction
Item
Wheel Well Cabinet
Compatible Product Type
Van Shelving, Vehicle Storage Drawers
Body Material
Steel
Truck Box Type
Wheel Well

Description

Keep your tools and equipment in this WEATHER GUARD Wheel Well Cabinet. It is designed to fit into the wheel wells of your truck, SUV or van. The wheel well cabinet has a powder coated finish which means it will resist corrosion and rust. This tool box mounts into the wheel wells of vehicles for easy access when you need it most. It also has a wide opening for better visibility while you are working on your vehicle. Made from sturdy steel, this white tool box is made to last for years to come. If you work on your own vehicle or keep tools in your car, then this WEATHER GUARD Wheel Well Cabinet is the perfect choice for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.