
Wheel Well Truck Box, Gloss Black
Mfr # 172-5-04
Zoro # G316546558
product price: $1,079.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
15 7/16 in
Features
Overall Width
46 5/8 in
Finish
Powder-Coated
Color
Gloss Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
172-5-04
Zoro #
G316546558
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
15 7/16 in
Overall Width
46 5/8 in
Overall Height
16 13/32 in
Details
Features
Finish
Powder-Coated
Color
Gloss Black
Item
Wheel Well Box
Storage Capacity
3.4 cu ft
Includes
Key
Body Material
Aluminum
Lid Material
Aluminum
Truck Box Type
Wheel Well Truck Box
Latch Type
Push Button
Resistance Properties
Weather-Resistant
Lid Type
Single Lid
Description
Wheel Well Truck Box, Gloss Black, Single Lid, Overall Width 46 5/8 in, Overall Depth 15 7/16 in, Overall Height 16 13/32 in, Storage Capacity 3.4 cu ft, Includes Key, Body Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.