
Wheel Well Truck Box, Gloss Black
Mfr # 173-5-04
Zoro # G616546395
product price: $1,079.99
/ea
Free Shipping & Returns
Key Features
Includes
Key
Overall Width
46 5/8 in
Finish
Powder-Coated
Storage Capacity
3.4 cu ft
Overall Height
16 13/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
173-5-04
Zoro #
G616546395
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
46 5/8 in
Overall Height
16 13/32 in
Overall Depth
15 7/16 in
Details
Includes
Key
Finish
Powder-Coated
Storage Capacity
3.4 cu ft
Item
PorkChop Box
Body Material
Aluminum
Features
Color
Gloss Black
Latch Type
Push Button
Resistance Properties
Weather-Resistant
Truck Box Type
Wheel Well Truck Box
Lid Material
Aluminum
Lid Type
Single Lid
Description
Wheel Well Truck Box, Gloss Black, Single Lid, Overall Width 46 5/8 in, Overall Depth 15 7/16 in, Overall Height 16 13/32 in, Storage Capacity 3.4 cu ft, Includes Key, Body Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.