Zoro Homepage

Light Charcoal, Knitted Mesh, 9 in L, 9 in W

  • Mfr # WEATH3D334M9X9

  • Zoro # G315446255


product price: $8.99
/ea

Key Features

Color
Gray
Size
9" x 9" Sample
Material
Mesh
Width
9 in
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WEATH3D334M9X9
Zoro #
G315446255
UPC #
628911327261
Country of Origin
Canada

Dimensions

Size
9" x 9" Sample
Width
9 in
Length
9 in

Details

Color
Gray
Material
Mesh
UV Resistance
Colorfastness to Light AATCC 16 - Grade , 650 hours
Fire Retardency
BIFMAX5.7-Fabric Class A, CALTB117-2013, IMO FTP 2010 Code MSC.307(88), Part 8, 3.1 & 3.2, MVSS302, NFPA 260 Class 1, UFAC Class 1
Cold Crack
-23°C

Description

  • • WeatherMAX 3D offers enhanced UV protection, water resistance, breathability and will form to fit any outdoor canvas imaginable. WeatherMAX 3D is ideal for yacht sun shades, protective engine or seat covers or any application that demands outdoor durability and elasticity.
  • • Fabric Type: 100% Solution-Dyed SaturaMAX
  • • This option is for a small 9" x 9" Sample Swatch, not a full yard of fabric.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.