Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Moss, Woven Plain, 1 Yard L, 60 in W

  • Mfr # WEATHM8029403

  • Zoro # G415446223


product price: $26.69
/ea

Key Features

Size
By the Yard
Material
100% Solution Dyed Polyester
Width
60 in
Length
1 Yard
UV Resistance
Colorfastness to Light AATCC 16 - Grade , 1500 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WEATHM8029403
Zoro #
G415446223
UPC #
628911090158
Country of Origin
United States

Dimensions

Size
By the Yard
Width
60 in
Length
1 Yard

Details

Color
Green
Material
100% Solution Dyed Polyester
UV Resistance
Colorfastness to Light AATCC 16 - Grade , 1500 hours
Content Face
100% Solution Dyed Polyester
Abrasion
Taber Abrasion (ASTM D3884)

Description

is a 100 % solution dyed Saturamax polyester fabric. It is lightweight , easy to handle and unmatched in appearance and provides superior performance. Order qty is in Yard increments.


  • • WeatherMAX from Safety Components is a super high strength and durability combined with long-term color retention to deliver a truly versatile outdoor fabric for a variety of applications. The industry’s most balanced and cost-effective fabric available for marine covers and tops awnings or other outdoor applications requiring outstanding durability higher water repellence and excellent breathability. The fabric features 50000 double rubs and is 8.0 ounces per square yard.
  • • Fabric Type: 100% Solution Dyed Polyester
  • • Washing Instructions: * To maintain the life of the fabric bring indoors when not in use. Clean by wiping down the fabric or hand washing with warm water and a mild soap solution. Simply rinse with clear water to prevent dirt from embedding itself into the fabric.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.