Zoro Homepage

Slate Heather, Woven Plain, 9 in L, 9 in W

  • Mfr # WEATHM8029471M9X9

  • Zoro # G615446054


product price: $8.99
/ea

Key Features

Size
9" x 9" Sample
Material
100% Solution Dyed Polyester
Width
9 in
Length
9 in
UV Resistance
Colorfastness to Light AATCC 16 - Grade , 1500 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WEATHM8029471M9X9
Zoro #
G615446054
UPC #
628911327384
Country of Origin
Canada

Dimensions

Size
9" x 9" Sample
Width
9 in
Length
9 in

Details

Color
Black
Material
100% Solution Dyed Polyester
UV Resistance
Colorfastness to Light AATCC 16 - Grade , 1500 hours
Abrasion
Taber Abrasion (ASTM D3884)
Content Face
100% Solution Dyed Polyester

Description

WeatherMax 80 294701 Slate heather is a 100 % solution dyed Saturamax polyester fabric. It is lightweight , easy to handle and unmatched in appearance and provides superior performance.


  • • WeatherMAX from Safety Components is a super high strength and durability combined with long-term color retention to deliver a truly versatile outdoor fabric for a variety of applications. The industry’s most balanced and cost-effective fabric available for marine covers and tops awnings or other outdoor applications requiring outstanding durability higher water repellence and excellent breathability. The fabric features 50000 double rubs and is 8.0 ounces per square yard.
  • • Care Instructions: W - Clean fabrics with water-based cleaning agents or water based foam
  • • This option is for a small 9" x 9" Sample Swatch, not a full yard of fabric.
  • • Import Designation: United States
  • • Due to the nature of numerous different computer display settings, the digital fabric & supply images displayed on your screen may not represent the actual product in its entirety. All supplied fabric & supply images in their printed form are to be used for reference only and may not look exactly as shown.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.