Zoro Homepage

Adapter 3/8Inx1/4In, 3200X06X04

  • Mfr # 3200X6X4

  • Zoro # G3563957


product price: $5.89
/ea

Key Features

Fitting Size
3/8 in x 1/4 in x 3/8 in
Fitting Connection Type
NPTF x NPTF
Max. Working Pressure (PSI)
1200
Fitting Shape
Straight
Fitting Material
Brass x Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3200X6X4
Zoro #
G3563957
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
3/8 in x 1/4 in x 3/8 in
Fitting Thread Size 2
1/4"-18
Fitting Thread Size 1
3/8"-18
Length (In.)
1.25
Hydraulic Fitting Thread Size
1/4"-18
Compatible Pipe Size
1/4 in, 3/8 in
Hose Fitting A Size
3/8 in
Hose Fitting C Size
3/8 in
Hose Fitting B Size
1/4 in
Thread Size
1/4"-18, 3/8"-18
Overall Length
1.25 in

Description

Hydraulic Hose Adapter, For Hose Type Air, Automotive, Hydraulic, Water, Thread Size 1/4 In.-18, 3/8 In.-18, Fitting Shape Straight, Rigid, 1,200 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, 3/8 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.25 in, Fitting Material Brass x Brass, CA360, SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.