Zoro Homepage

Brake Line, Inverted, 12In

  • Mfr # S312

  • Zoro # G2791358


product price: $7.99
/ea

Key Features

Finish
zinc
Length
12 in
Material
Carbon Steel
Tube Size
3/16 in
Type
Inverted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S312
Zoro #
G2791358
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Tube Size
3/16 in
Thread Size
3/8"-24

Details

Item
Tubing
Finish
zinc
Material
Carbon Steel
Type
Inverted
Application
Steel Brake Lines, Hydraulic Brakes
Product Type
Brake Line
Tube Material
Carbon Steel

Description

Tubing, Product Type Brake Line, Application Hydraulic Brakes, Steel Brake Lines, Length 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.