Brake Line, Inverted, 8In
Mfr # S308
Zoro # G2791349
product price: $3.99
/eaKey Features
Finish
zinc
Length
8 in
Material
Carbon Steel
Tube Size
3/16 in
Type
Inverted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S308
Zoro #
G2791349
UPC #
-
Country of Origin
United States
Dimensions
Length
8 in
Tube Size
3/16 in
Thread Size
3/8"-24
Details
Item
Tubing
Finish
zinc
Material
Carbon Steel
Type
Inverted
Application
Steel Brake Lines, Hydraulic Brakes
Product Type
Brake Line
Tube Material
Carbon Steel
Description
Tubing, Product Type Brake Line, Application Hydraulic Brakes, Steel Brake Lines, Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.