Zoro Homepage

Brake Tee, 3/16 In, Brass, PK2

  • Mfr # 7914

  • Zoro # G5976817


product price: $28.95
/ea

Key Features

Thread Size
7/16-24
For Use With
Copper Tube
Pipe Size
3/16 in
Sub-Category
Hydraulic Brake Fittings
Tube Size
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7914
Zoro #
G5976817
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
7/16-24
Pipe Size
3/16 in
Tube Size
3/16 in
Outside Dia.
3/16 in
Fitting Side B Tube Outer Diameter
3/16 in
Thread Size B
7/16-24
Thread Size A
7/16-24
Fitting Side C Pipe Size
1/4 in
Overall Length
1 5/16 in
Fitting Side A Tube Outer Diameter
3/16 in
Thread Size C
3/8-24
Fitting Side 3 Pipe Size
1/4 in
Thread Size 1
7/16"-24
Fitting Side 2 Tube Outer Diameter
3/16 in
Fitting Side 1 Tube Outer Diameter
3/16 in
Thread Size 3
7/16 in-24
Thread Size 2
3/8"-24

Description

Compression Tee Fitting, Application Hydraulics, Fitting Side A Connection Type Inverted Flare, Fitting Side B Connection Type Inverted Flare, Fitting Side C Connection Type MNPT, Finish/Coating Nickel-Plated, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Side B Tube Outer Diameter 3/16 in, Thread Size C 3/8-24, Thread Size B 7/16-24, Thread Size A 7/16-24, System of Measurement Imperial, Material Grade C36000, Maximum Operating Pressure 125 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.